missing translation for 'onlineSavingsMsg'
Learn More

Boekel Scientific™ Lighted Tissue Floatation Bath
GREENER_CHOICE

Product Code. p-4432655
Click to view available options
Type:
Deluxe Tissue Flotation Bath
Voltage:
230 V
Unit Size:
Each
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 12643565

Brand: Boekel Scientific™ 1459512

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Includes

Removable Pyrex dish

Lighted Tissue Floatation Bath eliminates wrinkles and distortion during preparation of paraffin embedded tissue sections.

  • Precision temperature controlled
  • Digital microprocessor control with safety over temperature protection
  • L.E.D. illuminated black background with transparent Pyrex™ dish for specimen visualization
  • Non-volatile memory retains last temperature set point after power off/on
Deluxe Model:
  • Includes slide dryer and tissue orienter blocks

Certifications

UL61010-1, CSA C22.2, and CE Approved

Warranty

2 Year

Specifications

Controller Type Digital Microprocessor
Certifications/Compliance UL61010-1, CSA C22.2, CE
Temperature Range 5°C to 65°C
Type Deluxe Tissue Flotation Bath
Display LED
For Use With (Application) Eliminates wrinkles and distortion during preparation of paraffin embedded tissue sections
Includes Removable Pyrex Dish, Slide Dryer and Tissue Orienter Block
Temperature Accuracy ±1°C
Length (English) 14.25 in.
Length (Metric) 36.2 cm
Width (English) 14.25 in.
Width (Metric) 36.2 cm
Height (English) 4.5 in.
Height (Metric) 11.4 cm
Depth (English) 14.25 in.
Depth (Metric) 36.2 cm
Weight (English) 10.5 lb.
Weight (Metric) 4.7 kg
Electrical Requirements 230 V 50/60 Hz
Voltage 230 V
Wattage 272 W
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.