missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP71 Monochrome Label Printer
Portable label printer
Brand: Brady™ 710599
This item is not returnable.
View return policy
Description
- With 500 plus symbols included
- Color LCD Screen
- Continuous Tape and Die Cut Labels
Specifications
Label Printer | |
Thermal Transfer | |
241.30 mm | |
241.30 x 332.70 mm | |
QWERTY Keyboard, EU Plug | |
Danish, Dutch, English, Finnish, French, Italian, Norwegian (Bokmål), Polish, Portuguese, Romanian, Spanish, Swedish | |
38.10 mm/sec. | |
USB | |
2.49 kg | |
1 Ea. | |
AC Adaptor, Rechargeable Battery |
LCD | |
332.70 mm | |
116.80 mm | |
Monochrome | |
Hard case with Rechargeable NiMH Battery, AC Adaptor, USB Communications Cable, TLS2200™/HandiMark™ Material Roll Adaptor, Quick Start Guide, Product CD (w/Printer Driver, Tutorials, Full User Guide), Cleaning Kit | |
200 MB - up to 100,000 labels | |
300 dpi | |
5°C to 40°C | |
General labeling and marking of electronic components, Laboratory Identification, Safety signs, Wire and Cable marking | |
2 Years |