missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP71 Monochrome Label Printer

Portable label printer

Brand:  Brady™ 710604

 View more versions of this product

Product Code. 10385578

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

The flagship of Brady's portable printer range, the BMP™71 Mobile Label Printer is a 'high-end' portable cable and wire label printer ideal for the telecom/datacom and electrical markets, but also perfect for printing health and safety signs and labels in a variety of other workplace environments.
  • Electronic and general labelling, laboratory identification, safety identification, wire and cable marking
  • Continuous tape and die cut labels
  • 500+ symbols included
  • Maximum label width 50.8mm
  • Recommended usage per day: 1000
  • Maximum print width 45.97mm
  • Print speed 38mm/sec
  • Resolution 300 dpi
  • Height 116.80mm
Specifications

Specifications

Label Printer
Thermal Transfer
241.3 mm
332.70 mm
Monochrome
2 label rolls, 1 black ribbon cartridge, rechargeable battery, AC adapter, USB communication cable, adapter for TLS2200™ / HandiMark™ material roll, Quick Start Guide, product CD (with printer drivers, examples, comprehensive user manual), cleaning
200 MB - up to 100,000 labels
300 dpi
USB
2.49 kg
1 Ea.
220 V
LCD
332.70 mm
116.80 mm
241.30 x 332.70 mm
CYRILLIC Keyboard, EU Plug
Bulgarian, English, Russian
38.10 mm/sec.
LabelMark, Markware
4 to 49° C
General labeling and marking of electronic components, Laboratory Identification, Safety signs, Wire and Cable marking
2 Years
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions