missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP™71 Series Defender™ Tamper Resistant Vinyl Labels - White

Product Code. p-7111377
Click to view available options
Dimensions (LxW):
0.5 x 1 in.
1.9 x 3 in.
1 x 1.5 in.
1 x 2 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11785673

Brand: Brady™ 114744

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Tamper-Resistant Vinyl (B-351) is designed to fracture easily in order to show signs of product tampering and to prevent on-piece label removal.

  • High performance white matte vinyl with permanent adhesive is ideal for applications that require resistance to product tampering
  • Use caution when removing from liner as material is fragile
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Service temperature of -40 to 180° F (-40 to 82° C)

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000; ASTM D 2979; ASTM G 155
Description Label
Adhesive Type Permanent Acrylic
Color White
Format Roll
Material Vinyl
Print Technology Thermal Transfer
Product Type Label
For Use With (Equipment) BMP™71 Label Printer
Labels per Row 1
Languages No Text
Quantity 500/Roll
Shape Rectangle
Size (English) 1 x 0.5 in. (W x H)
Dimensions (LxW) 0.5 x 1 in.
Length (English) Printable Area 1 in.
Width (English) 1 in.
Width (Metric) 129.54 mm
Width (English) Printable Area 1 in.
Height (English) 0.5 in.
Height (English) Printable Area 0.5 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.