missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ BlueLine pH Combination Electrode with Cylindrical Membrane
Ensure an accurate and fast measurement with precision manufacturing and high quality material. SI Analytics™ BlueLine pH Combination Electrode with Cylindrical Membrane features a gel electrolyte and plastic shaft for general use.
Brand: SI Analytics™ 1065896
This item is not returnable.
View return policy
Description
- Available in a variety of connection types
- For general use
- 120mm shaft length
- Type A glass cylindrical membrane
Specifications
DIN and 2 mm Pin Plug | |
Plastic | |
pH Combination Electrode | |
Cylinder | |
-5°C to +80°C | |
12 mm |
Fiber Diaphragm | |
0 to 14 | |
Ag/AgCl | |
BlueLine 28 PH-P | |
120 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction