missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ BlueLine pH Combination Electrode with Cylindrical Membrane

Ensure an accurate and fast measurement with precision manufacturing and high quality material. SI Analytics™ BlueLine pH Combination Electrode with Cylindrical Membrane features a gel electrolyte and plastic shaft for general use.

Brand:  SI Analytics™ 285129241

 View more versions of this product

Product Code. 10642361

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Available in a variety of connection types
  • For general use
  • 120mm shaft length
  • Type A glass cylindrical membrane
TRUSTED_SUSTAINABILITY
Specifications

Specifications

DIN and 4 mm Banana Plug
Plastic
pH Combination Electrode
Cylinder
-5°C to +80°C
12 mm
Fiber Diaphragm
0 to 14
Ag/AgCl
Blueline 24 PH
120 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.