missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ Blue Nitrile Chemical Resistant Gloves, Model 7555 EBT
Click to view available options
Size:
11
Large
Medium
Small
X-Large
X-Small
Description
- By chlorinating the glove, comfort is enhanced and the feeling of tackiness is removed.
- The nitrile construction protects against chemical penetration and projection.
- Free of latex, powder and silicone to prevent allergic reaction and skin irritation.
Specifications
Chlorinated | Yes |
Color | Blue |
Finger Thickness (English) | 4.7 mil |
Finger Thickness (Metric) | 0.12 mm |
Latex Free | Yes |
Material | Biodegradable Nitrile |
Palm Thickness (English) | 4.7 mil |
Palm Thickness (Metric) | 0.12 mm |
Size | 11 |
Thickness (English) | 4.7 mil |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'