missing translation for 'onlineSavingsMsg'
Learn More

Scie Plas Black Gel Dryer Slab Vacuum/Heater

Lightweight for easy transportation

Brand:  Scie Plas GD5040-230V

Product Code. 15815571

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Cast aluminum base
  • Heat resistant coating for protection
  • User-friendly control panel (stainless steel)
  • Lightweight  for easy transportation
  • Dries 330mm x 500mm sequencing gels in as little as 30 minutes
  • Dries multiple small format gels quickly
  • Even heat distribution via an 800W heating membrane
  • Accurate temperature control up to 90°C
  • 5hr timer for heating element and vacuum pump, in 1min steps
  • Clear cover for viewing of the drying process
Drying Unit Specifications
Active transfer area: 34 x 45cm (Lx W)
Throughput:  One TVS1400 gel or up to fifteen 10 x 10cm mini-gels
Timer range: 0 to 5 hours
Temperature range: Ambient (upto 90°C)
Recommended Drying Conditions:  40min at 80°C
Required flow rate of vacuum source:
Specifications

Specifications

Gel Drying Tray
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions