missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Benchmark Scientific™ Benchmark Industrial HCS High Capacity Stirrers
Benchmark Industrial HCS High-capacity Stirrers provide reliable performance and safe operation for high throughput use. A durable, chemical resistant white ceramic top plate protects the internal mechanism from leaks and spills. A powerful motor drive system ensures efficient and thorough mixing.
1308.88€ - 3781.80€
Specifications
Stirring Positions | 1 |
---|---|
Top Plate Material | Ceramic-coated Aluminum |
Display | Digital |
Shape | Square |
Plug Type | EU |
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
17964422
|
Benchmark Scientific™
IPS7101-150-E |
150 L |
3781.80€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17904442
|
Benchmark Scientific™
IPS7101-50-E |
50 L |
1308.88€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Stir up to 50 or 150 L volumes
- Chemical resistant, white ceramic top surface
- Powerful motor ideal for large vessel applications
- Digital control of both stirring speed and timer
Specifications
1 | |
Digital | |
EU |
Ceramic-coated Aluminum | |
Square | |
2 Year Warranty |