missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ 5mm O.D. Thin Walled Precision NMR Tubes

Product Code. 15348798 Shop All SP Scienceware Products
Click to view available options
Length (Metric):
178 mm
203.2 mm
228.6 mm
Model:
505-PS-7-5
505-PS-8-5
505-PS-9-5
506-PP-7-5
506-PP-8-5
506-PP-9-5
507-PP-7-5
507-PP-8-5
507-PP-9-5
526-PP-7-5
526-PP-8-5
526-PP-9-5
527-PP-7-5
527-PP-8-5
527-PP-9-5
528-PP-7-5
528-PP-8-5
528-PP-9-5
535-PP-7-5
535-PP-8-5
535-PP-9-5
541-PP-7-5
541-PP-8-5
542-PP-7-5
542-PP-8-5
Field Strength:
1000MHz
100MHz
200MHz
300MHz
350MHz
400MHz
500MHz
600MHz
800MHz
Unit Size:
Pack of 5
This item is not returnable. View return policy
Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.

Product Code. 15348798

Brand: Bel-Art™ 662000595

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy
Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.

To maximize SNR, Precision NMR Tubes have minimal paramagnetic impurities that would impact shimming. Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts

Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.

  • Inner surface is resistant to strong acid and base at ambient temperature
  • Can be operated safely at temperatures up to 230°C, and within a temperature step of 120°C
  • Rated as hydrolytic class 1
  • Made from borosilicate glass that meets the requirement of Type 1 Class A glass from ASTM E438
  • 100% inspection with multiple NIST traceable gauges and optical surface defect checks

Specifications

Camber (Metric) 51 μm
Concentricity (Metric) 51 μm
Length (Metric) 228.6 mm
Material Glass (Type 1, Class A)
Diameter (Metric) Outer 4.9635±0.0065 mm
Diameter (Metric) Inner 4.2065±0.0065 mm
Field Strength 200MHz
Length (English) 9 in.
Thickness (Metric) Wall 0.38 mm
Model 506-PP-9-5
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.