missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Magic Touch™ Insulated Lab Pans

Product Code. 13296559 Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
1 L
4 L
9 L
Color:
Black
Blue
Material:
Expanded PVC
Polymer Foam
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13296559

Brand: Bel Art™ M188489102

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Keep temperature sensitive samples in an optimal environment. Bel Art™ SP Scienceware™ Magic Touch™ Insulated Lab Pans are the lightest icewares on the market.

Keep temperature sensitive samples in an optimal environment. Bel Art™ SP Scienceware™ Magic Touch™ Insulated Lab Pans are the lightest icewares on the market.

  • Large enough to accommodate circular and rectangular floating test tube racks, flasks, bottles, etc.
  • Expanded polyvinyl chloride, therefore unbreakable under normal conditions
  • Withstand temperatures from -196° to +93°C (-321° to +200°F) without sweating or leaking
  • Will not absorb odors or moisture
  • Chemically resistant to highly acidic and basic solutions
  • Suitable for use with ice, dry ice alcohol slurries, or liquid nitrogen
  • Stackable
  • Wall thickness: 0.75 in. (2cm)

Specifications

Height (Metric) 13 cm
Height (English) 5.1 in.
Length (Metric) 41 cm
Length (English) 16 in.
Width (Metric) 33 cm
Width (English) 13 in.
Dimensions (L x W x H) 16 x 13 x 5.1 in. (41 x 33 x 13 cm)
For Use With (Application) Ideal for storing and transporting temperature sensitive samples in Ice, Alcohol Slurries, Water baths and more
Material Polymer Foam
Type Maxi Lab Ice Pan
Color Black
Capacity (Metric) 9 L
Temperature Range -196°C to +93°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.