missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Magic Touch™ Insulated Lab Pans
Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
1 L
4 L
9 L
Color:
Black
Blue
Material:
Expanded PVC
Polymer Foam
Unit Size:
Each
Description
Keep temperature sensitive samples in an optimal environment. Bel Art™ SP Scienceware™ Magic Touch™ Insulated Lab Pans are the lightest icewares on the market.
- Large enough to accommodate circular and rectangular floating test tube racks, flasks, bottles, etc.
- Expanded polyvinyl chloride, therefore unbreakable under normal conditions
- Withstand temperatures from -196° to +93°C (-321° to +200°F) without sweating or leaking
- Will not absorb odors or moisture
- Chemically resistant to highly acidic and basic solutions
- Suitable for use with ice, dry ice alcohol slurries, or liquid nitrogen
- Stackable
- Wall thickness: 0.75 in. (2cm)
Specifications
Specifications
| Height (Metric) | 12.7 cm |
| Height (English) | 5 in. |
| Length (Metric) | 33 cm |
| Length (English) | 13 in. |
| Width (Metric) | 25.4 cm |
| Width (English) | 10 in. |
| Dimensions (L x W x H) | 33 x 25.4 x 12.7 cm (13 x 10 x 5.1 in.) |
| For Use With (Application) | Ideal for storing and transporting temperature sensitive samples in Ice, Alcohol Slurries, Water baths and more |
| Material | Expanded PVC |
| Type | Midi Lab Ice Pan |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction