missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Clear Graduated Cylinders

No concave meniscus, makes the raised numeral, single scale, graduations simple to interpret.

Brand:  Bel-Art™ F28696-0000

 View more versions of this product

Product Code. 30193431

  • 33.44€ / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Made from clear TPX
  • Shatter-proof
  • Wide octagonal base prevents tipping and rolling
  • Chemical and heat resistant to 177°C (350°F)
  • Steam autoclavable at 121°C (250°F)

Specifications

Specifications

1000 mL
Chemical and heat resistant
Single
Autoclavable
Round
17.7 in.
Plastic
2.6 in.
10 mL
10mL
Octagonal
Graduated Cylinder, 1000 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions