missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Clear Graduated Cylinders

No concave meniscus, makes the raised numeral, single scale, graduations simple to interpret.

Brand:  Bel-Art™ F28692-0000

 View more versions of this product

Product Code. 17824728

  • 13.96€ / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Description

Description

  • Made from clear TPX
  • Shatter-proof
  • Wide octagonal base prevents tipping and rolling
  • Chemical and heat resistant to 177°C (350°F)
  • Steam autoclavable at 121°C (250°F)

Specifications

Specifications

50 mL
Chemical and heat resistant
Single
Autoclavable
Round
7.9 in.
Plastic
1 in.
1 mL
1mL
Octagonal
Graduated Cylinder, 50 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions