missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP12 Label Printer 300 dpi
The BBP™12 Label Printer packs a lot of punch into one compact tool with its high-speed printing, an extended list of labeling options and a simple, user-friendly design.
Brand: Brady™ 322908
Description
- BBP™12 gives you the versatility to print all your basic label types from one machine, saving costs, reducing downtime and simplifying your labeling
- Over 800 varieties of labels, including external-feed bulk rolls and custom parts, for general identification, wire marking, asset tracking and more
- Specifically designed small-core media rolls and ribbons provide fast installation and reduce change-over time
- Centering ribbon spindle virtually eliminates ribbon wrinkle
- Compact size won't clutter your workplace or bench
- Ships with a licence for the Brady Workstation suite of your preference: Product and Wire Identification, Safety and Facility Identification, or Lab Identification, enabling easy creation of a wide range of labels and signs.
Specifications
Printer Kit | |
Color LCD | |
Thermal Transfer | |
7.99 in. | |
202.95 mm | |
190.50 mm | |
Monocolour | |
Cutter and Unwinder | |
128 MB Flash, 64 MB SDRAM, SD Flash memory card up to 32 GB | |
101.60 mm/sec. | |
Brady Workstation, Windows | |
Windows™ 7, Windows™ 8, Windows™ 10 | |
2.3 kg | |
1 year | |
110/240 V | |
BBP12-EU-U-C-BWS |
Blue, Gray | |
Plastic | |
10.21 in. | |
259.33 mm | |
7.5 in. | |
259.33 x 202.95 x 190.50 mm | |
58.42 mm | |
English, Spanish, German, French, Dutch | |
BBP12-EU-U-C-BWS | |
300 dpi | |
Ethernet, Serial, USB | |
5.07 lb. | |
UL, cUL, CE, RoHS, EAC | |
AC Adaptor | |
None | |
EU |