Learn More
Thermo Scientific™ Barnstead™ RO and TII Accessories and Consumables
Optimize your Thermo Scientific™ Barnstead™ RO and TII water purification system with these accessories and consumables, including filters, cartridges and dispensers.
Brand: Thermo Scientific™ LMX31
Description
Optimize your water purification system with Thermo Scientific™ Barnstead™ RO and TII Accessories and Consumables. For use with Barnstead RO and TII water purification systems, these products include filters and pre-filters, cartridges, overflow cutoff float and pump interlock cable, as well as dispensers and printer.
Optimize your water purification system with Thermo Scientific™ Barnstead™ RO and TII Accessories and Consumables. For use with Barnstead RO and TII water purification systems, these products include filters and pre-filters, cartridges, overflow cutoff float and pump interlock cable, as well as dispensers and printer.![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
0.055 µS/cm | |
<1 CFU/mL | |
Pretreated | |
15 Mohm.cm at 25°C | |
1 to 5 ppb | |
30 to 100 psig (2 to 6.9 bar) | |
Barnstead™ TII Type 2 Water System | |
1 L/min. | |
13.5 in. | |
19.5 in. | |
18.5 in. | |
100/240 VAC 50/60 Hz | |
50/60 Hz |
Barnstead storage reservoir ultraviolet lamp | |
No | |
Type 2 | |
No | |
UV Lamp for Storage Reservoir | |
4°C to 40°C | |
<1 μM/mL | |
12 L/hr. | |
34.3 cm | |
49.5 cm | |
47 cm | |
100/240 VAC |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.