missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Azlon™ HDPE Translucent Graduated Square Bottles with Blue Screw Caps
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
Description
- Space saving design
- Lightweight square bottles with plug seal and blue screw cap
- Molded graduations for approximate volume measurement
- Neck I.D.: 58mm
Specifications
Specifications
Capacity (Metric) | 2000 mL |
Color | Translucent |
Description | Square |
Diameter (Metric) Inner Neck | 58 mm |
For Use With (Application) | Liquid or solid usage |
Includes | Plug seal and blue screw cap |
Material | HDPE |
Length (Metric) | 108mm |
No. per Pack | 5/PK |
Width (Metric) | 92mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'