missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ AVS™ 470 Basic Unit for TC Sensing

SI Analytics™ AVS™ 470 Basic Unit for TC Sensing is a viscosity measuring device that allows suction and pressure measurements completely independent of a PC.

Brand:  SI Analytics™ 285415708

Product Code. 10769064

  • 11840.00€ / Each
Estimated Shipment: 18-12-2024
to see stock.
Explore more special offers
Add to basket

Récupel-bijdrage uitgesloten
This item is not returnable. View return policy

Description

Description

  • Independence and flexibility
  • Allows you to set up a measuring station that meets highest requirements even under difficult conditions, e.g. to monitor production or control quality in the polymers and mineral oil industry
  • Includes almost everything you need to take precise and reproducible measurements
  • All common types of viscosity calculation are already integrated into the device, a small PS2 keyboard is all you need to enter additional data
  • A serial printer can be used to conveniently document your measuring results
  • Electrical connections: circular connector with bayonet lock for viscometer, circular connector with bayonet lock for viscometer, 4-pin DIN socket for TC viscometer, 4-pin circular connector for capacitive sensor, 7-pin circular connector for AVS™ 26, with bayonet lock
  • RS-232-C: interface 9-pin for serial printer
  • Includes a ViscoPump III model for TC sensing
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Pressure: 0.35 to 1800 cSt; Suction: 0.35 to 5000 cSt
Steel Aluminum Housing
320 mm
±0.01%
90 to 240 V
LC-Display
205 mm
255 mm
10°C to 40°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions