missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polypropylene Straight Connector Barbed Fitting
These economical straight barbed fittings easily connect fluid paths in the laboratory without the use of tools.
Brand: Masterflex™ 06365-11
This item is not returnable.
View return policy
Description
- Ideal for low-pressure applications, typically up to 30 psi (2 bar)
- Chemical resistance
- Slip flexible tubing or hose onto the barb to create a secure seal
- No leaks, flow restrictions or costly downtime
- Sterilization through atuoclaving or ethylene oxide (ETO)
Specifications
Barbed Fitting | |
Polypropylene | |
25/Pk. | |
Autoclave or Ethylene Oxide | |
Straight connector | |
30 psi (2 bar) |
Autoclavable | |
1/16 in. tubing I.D. | |
1/32 in. orifice; 25/32 x 1/4 in. | |
Straight | |
Clear |