missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Aquarius™ Hand Sanitiser Dispenser
Designed to deliver just the right amount of product, reducing usage and minimising waste. Aquarius™ Hand Sanitiser Dispenser is a high capacity solution suitable for use in high traffic communal areas.
Brand: Kimberly-Clark™ 7124
14.23 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Innovative and stylish, paired with exceptional performance, choose Aquarius™ Dispensers.
- Part of a coordinated washroom range, designed to work in perfect harmony with Kleenex™ and Scott™ Skincare products.
- The Aquarius™ Hand Sanitiser Dispenser offers a hygienic easy to clean dispenser designed to deliver just the right amount of product needed, reducing usage and minimising waste.
- High capacity solution suitable for use in high traffic communal areas.
- This dispenser has a smooth high gloss, sealed design with no dirt traps, allowing for one-wipe-clean.
- Easy loading, quick-fill dispenser in a sleek and contemporary design including color coded button and printed instructions makes it the perfect product for any washroom environment.
- Dispenser size 23.5 cm (L) x 11.6 cm (W) x 11.4 cm (D).
- Compatible with 6382 and 6392.
Specifications
Cleanser Cassette | |
4.5 in. | |
9.3 in. | |
4.6 in. | |
10.3 in. | |
Hand Sanitizer | |
Wall Mount | |
Hinged Lid with Front Opening | |
1 L |
White | |
11.4 cm | |
23.5 cm | |
11.6 cm | |
26.2 cm | |
Plastic | |
1 | |
33.8 oz. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction