missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Aquarius™ Hand Cleanser Dispenser
The easy clean, wall mounted Aquarius™ Hand Cleanser Dispenser is designed to deliver just the right amount of product needed every time, reducing usage and minimising waste.
47.00€ - 54.30€
Specifications
Holds | Cleanser Cassette |
---|---|
Material | Plastic |
Mounting | Wall or Surface Mount |
No. of Compartments | 1 |
Product Style | Hinged Lid with Front Opening |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
16692812
|
Kimberly-Clark™
6955 |
White |
54.30€
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
16602822
|
Kimberly-Clark™
7173 |
Black |
47.00€
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
Description
- Designed to work in harmony with the trusted and familiar Kleenex™ and Scott™ brands
- Designed to support hygiene standards and deliver a consistent washroom solution suited to your workplace hygiene needs.
- The hand wash dispenser has a sleek and smooth rounded design with no dirt traps, allowing an easy one-wipe-clean for improved washroom hygiene.
- The high-gloss, contemporary design of this wall mounted hand wash dispenser makes it the ideal hand liquid and foam soap dispenser for any washroom environment.
- The essential hand cleanser dispenser in a high capacity format with simple to unlock and easy refilling.
- Compatible with a range of washroom products, this dispenser promotes hygiene and helps to manage costs through controlled dispensing.
Specifications
Cleanser Cassette | |
Wall or Surface Mount | |
Hinged Lid with Front Opening | |
1 L |
Plastic | |
1 | |
33.8 oz. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title