missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Amber Glass Sample Vials with Snap-Cap
Manufactured from amber glass to protect light-sensitive contents.
89.00€ - 131.00€
Specifications
Closure Color | Natural |
---|---|
Color | Amber |
Material | Glass |
Closure Material | Polyethylene |
Closure Type | Snap Cap |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
15880348
|
Karl Hecht™
42786012 |
10 mL |
89.00€
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15890348
|
Karl Hecht™
42786016 |
25 mL |
127.00€
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15855335
|
Karl Hecht™
42786020 |
30 mL |
131.00€
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Flat bottoms
- With rolled rim
- Available in a range of capacities
Specifications
Natural | |
Glass | |
Snap Cap | |
Sample Vial |
Amber | |
Polyethylene | |
200/Pk. |