missing translation for 'onlineSavingsMsg'
Learn More

Aalborg™ Needle Valve for Aluminum Flowmeter

Aalborg™ Needle Valve for Aluminum Flowmeter is designed for laboratory and industrial applications for regulating corrosive gases and liquids or for high purity service.

68.00€ - 72.00€

Specifications

Max. Operating Temperature (Metric) 65°C
Type Standard Valve
View More Specs

Products 3
Product Code Brand Airflow Rate For Use With (Application) Waterflow Rate Price Quantity & Availability  
Product Code Brand Airflow Rate For Use With (Application) Waterflow Rate Price Quantity & Availability  
11892350
View Documents
Aalborg™
VCHAB
60000 mL/min. High flow 3500mL/min.
68.00€
Each
Estimated Shipment: 21-02-2025
to see stock.
Add to basket
 
11708798
View Documents
Aalborg™
VCMAB
20000 mL/min. Medium flow 1200mL/min.
68.00€
Each
Estimated Shipment: 10-02-2025
to see stock.
Add to basket
 
11882350
View Documents
Aalborg™
VCL-AB
2400 mL/min. Low flow 130mL/min.
72.00€
Each
Estimated Shipment: 10-02-2025
to see stock.
Add to basket
 
Description

Description

  • Designed for laboratory and industrial applications for regulating corrosive gases and liquids or for high purity service.
  • They may also be used as shut off valves.
  • Bodies of the valves are reinforced by structurally rigid metallic shells.
  • Shells are made of anodized aluminum bushings are made of plated brass or 316 stainless steel.
Specifications

Specifications

65°C
Standard Valve
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.