missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aluminum Alloy Labeled Safety Lockout Hasps

Product Code. 15623527
Click to view available options
Displayed Text:
Do Not Operate
NE PAS FAIRE FONCTIONNER
NICHT SCHALTEN
NIET BEDIENEN
Unit Size:
1 pack
Pack of 5
This item is not returnable. View return policy

Product Code. 15623527

Brand: Brady™ 265393

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

A combination of lockout and tagout.

  • Allow a single employee to lock out and service equipment without having separate hasps and tags
  • Use permanent or non-permanent markers pens to write on the labels

Specifications

Product Type Labeled Safety Lockout Hasps
Color Red
Material Anodized Aluminum Alloy
Depth (Metric) 4.7 mm
Diameter (Metric) Shackle 8 mm
Displayed Text NE PAS FAIRE FONCTIONNER
For Use With (Application) For Labeled Safety Lockout Hasps
Height (Metric) 184.1 mm
Quantity 5 Pk.
Width (Metric) 76.2 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.