missing translation for 'onlineSavingsMsg'
Learn More

Aalborg™ Aluminum Flowmeter Frame for 150mm P-Meter

Aalborg™ Aluminum Flowmeter Frame for 150mm P-meter is for use with single tube flow meters, which are available with built in valves.

Brand:  Aalborg™ P11A2-BA0

Product Code. 11787699

  • 127.00€ / Each
Estimated Shipment: 11-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Rib-guided or fluted metering tubes facilitate stable and accurate readings
  • Magnifier lens in front shield to enhance reading resolution
  • Interchangeability of flowtubes and floats
  • Ease of installation and exchange of flow tubes
  • Glass flow tubes are prevented from turning during the tightening phase of the assembly procedure
  • Chemical compatibility
  • Simple means of panel mounting
  • Frame for P-meter
Specifications

Specifications

Single Tube P-Meter
Alu Flowmeter
150 mm