missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Alphatec™ 4000 Avant2 Airline Ultrasonically Welded and Taped - Model 756
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Advanced defenses: The AlphaTec™ 4000 AVANT2 AIRline Ultrasonically Welded and Taped - Model 756 protective suit was assessed against more than 200 chemicals, including chemical warfare agents
- Enhanced protection: This chemical protective suit's welded and taped seams offer the highest level of defense against liquids and particulates
- Added features: The AlphaTec™ 4000 AVANT2 AIRline Ultrasonically Welded and Taped - Model 756 also features a panoramic visor design, which ensures a good field of vision for the wearer
- Reduced risk: In addition to a range of sleeve options, this protective body suit also comes with attached socks and an elasticated boot over flap to reduce chemical ingress risk
DESIGN FEATURES
- Fully encapsulated air-fed suit that features a permanently built in AlphaTec AVANT STS V1 airline regulator.
- Suit features include internal air-channel ventilation system double cuffs, finger and thumb loop.
- Attached boots ends with anti-slip PVC sole version also available and emergency rip cord.
- Attached glove options:. No glove with finger loops, G02(B) AlphaTec™ 02-100 or G05(D) AlphaTec™ 29-500.
- Styles with codes ending in A756 include an optional CEJN airline connector, styles with codes ending in 0756 do not.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Specifications
Certifications/Compliance | CE CATEGORY III (Type 3, EN 1073-1, EN 1149-5) |
Color | Green |
Hood Type | Fully Encapsulated |
Material | Multi-layer Barrier Laminate Fabric |
Size | Small |
Ankle Style | Attached Socks, Elasticated Boot Over Flap |
Closure Type | Zipper |
Collar Type | Hood with a panoramic visor |
Disposable | Reusable |
Gender | Unisex |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction