missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molecular Probes™ Alexa Fluor™ 555 Azide, Triethylammonium Salt
Alexa Fluor™ 555 azide, triethylammonium salt
Brand: Molecular Probes™ A20012
This item is not returnable.
View return policy
Description
The orange-fluorescent Alexa Fluor™ 555 azide is designed to react with alkyne-containing molecules via the fast, selective and extremely efficient copper-catalyzed click reaction.Specifications
0.5 mg | |
Store at -20°C, dessicate and protect from light. | |
Fluorescence | |
Click-iT™ | |
Alexa Fluor™ 555 | |
Orange | |
565 |
Azide | |
Alkyne | |
Room Temperature | |
Amine, Azide | |
Alexa Fluor | |
Alexa Fluor™ | |
555 |
For Research Use Only. Not for use in diagnostic procedures.