missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Air-Cushion 32310 Shoes
Air cushion PU-sole with high slip resistance. Sanitized™ treated.
96.70€
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 O1 SRA |
---|---|
Color | Black |
Liner Material | Microfiber |
Material | Leather |
Sole Features | Slip-resistant |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15689647
|
Abeba™
32310/39 |
39 |
96.70€
1 pair |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||||
15699647
|
Abeba™
32310/40 |
40 |
96.70€
1 pair |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||||
15609657
|
Abeba™
32310/41 |
41 |
96.70€
1 pair |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||||
15619657
|
Abeba™
32310/42 |
42 |
96.70€
1 pair |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
15629657
|
Abeba™
32310/43 |
43 |
96.70€
1 pair |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||||
15639657
|
Abeba™
32310/44 |
44 |
96.70€
1 pair |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||||
15649657
|
Abeba™
32310/45 |
45 |
96.70€
1 pair |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||||
15659657
|
Abeba™
32310/46 |
46 |
96.70€
1 pair |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
15669657
|
Abeba™
32310/47 |
47 |
96.70€
1 pair |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
Description
- CE EN ISO 20347:2012 O1 SRA
- Smooth leather, perforated
- Black
- Slip resistance PU outsole sole
- Replaceable insole (article no. 3551)
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Lining microfiber, respiration absorbing
- Instep area with elastic band
Specifications
CE EN ISO 20347:2012 O1 SRA | |
Microfiber | |
Slip-resistant | |
32310 |
Black | |
Leather | |
Polyurethane |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title