missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Air-Cooling Ice Maker
Featuring production of ice cubes by the forced projection of water in a recycled circuit.
Brand: Liebherr™ CB246AX
This item is not returnable.
View return policy
Description
- Production of cubes at −5°C
- Output range of 21 to 33kg/day
- Storage reserve capacity from 4 to 16k
Specifications
10 to 43°C | |
Air | |
61cm | |
Air cooled condenser with anti dust filter | |
Steel body, Stainless Steel feet | |
0.3kWh/24 hr. | |
5.1L/kg | |
24kg/24 hr. | |
41kg |
CE-ISO9001 regulations: 2000-CSV-IMQ-GS | |
6 kg | |
Ice Maker | |
50Hz | |
39cm | |
230V | |
46cm | |
50Hz, 230V, 350w | |
36Months |