missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Air-Cooling Ice Maker

Featuring production of ice cubes by the forced projection of water in a recycled circuit.

Brand:  Liebherr™ CB184AX

 View more versions of this product

Product Code. 12155751

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Production of cubes at −5°C
  • Output range of 21 to 33kg/day
  • Storage reserve capacity from 4 to 16k
Specifications

Specifications

10 to 43°C
Air
59cm
Air cooled condenser with anti dust filter
Steel body, Stainless Steel feet
320w
4.5L/kg
21kg/24 hr.
28kg
CE-ISO9001 regulations: 2000-CSV-IMQ-GS
4 kg
Ice Maker
50Hz
35.5cm
230V
40.4cm
50Hz, 230V, 320w
36Months
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.