missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ AgilePulse™ Large Volume Chamber, 5 mL
AgilePulse™ Large Volume Chamber, 5 mL is an AgilePulse™ accessory.
Brand: BTX™ 470204N
This item is not returnable.
View return policy
Description
- 6 mm gap
- 2 ports with fittings
Specifications
Large Volume | |
AgilePulse™ Generators | |
50 to 1000 V | |
Touchscreen | |
0.24 in. | |
5 mL | |
BNC Cable | |
Square Wave |
Large Volume Electroporation | |
Volume Chamber only | |
AgilePulse Large Volume Chamber, 6 mm gap, 5 ml, 2 ports w/fittings | |
5 mL Volume Chamber, 2 Ports with Fittings | |
6 mm | |
Non-sterile | |
Digital User |