missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Adapters for Falcon™ Tubes in 100mL Rectangular Bucket
171.00€
Specifications
Type | Adapter |
---|---|
For Use With (Equipment) | Rectangular rack Nacelle 100mL rotor A-4–44 |
No. per Pack | 2 Pack |
Product Code | Brand | Tube Type | Capacity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tube Type | Capacity | Price | Quantity & Availability | ||||
10256671
|
Eppendorf™
5804717007 |
Falcon | 15 mL |
171.00€
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10368221
|
Eppendorf™
5804718003 |
Conical Falcon | 50 mL |
171.00€
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Specifications
Adapter | |
Rectangular rack Nacelle 100mL rotor A-4–44 | |
2 Pack |