missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Coverguard™ EUROCHEM Acrylonitrile Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Thickness (Metric):
0.38 mm
0.46 mm
Description
- PPE Category III
- Chemical protection
- COVERPERF SKINCARE: Hypo-allergenic, tested in an independent laboratory
- Extended service life
- Cotton flocked inner, diamond external finish
- Extended cuff: 33 cm
- Suitable for food use
Specifications
Certifications/Compliance | CE Mark |
Color | Green |
Exterior Finish | Rough |
Material | Acrylonitrile |
Product Type | Nitrile Gloves |
Size | Medium |
Thickness (English) | 15 mil |
Thickness (Metric) | 0.38 mm |
Model | S8 |
Quantity | 1 Ea. |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'