missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Access Port
Access port with silicone plug for use with KB PRO 130, KB PRO 260, KB PRO 720, KB PRO 1060, and KB PRO 1600.
505.00€ - 943.00€
Specifications
For Use With (Equipment) | KB PRO 130, KB PRO 260, KB PRO 720, KB PRO 1060, KB PRO 1600 |
---|---|
Material | Silicone |
Type | Access Port |
Product Code | Brand | Port Size | Ports | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Port Size | Ports | Price | Quantity & Availability | |||||
30238338
|
BINDER™
8012-2473 |
30 mm | 1 on Left Side |
505.00€
Each |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||||
30238219
|
BINDER™
8012-2474 |
50 mm | 1 on Left Side |
589.00€
Each |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||||
30238257
|
BINDER™
8012-2475 |
100 mm | 1 on Left Side |
943.00€
Each |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||||
30238239
|
BINDER™
8012-2476 |
30 mm | 1 on Right Side |
505.00€
Each |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||||
30238382
|
BINDER™
8012-2477 |
50 mm | 1 on Right Side |
589.00€
Each |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||||
30238290
|
BINDER™
8012-2478 |
100 mm | 1 on Right Side |
943.00€
Each |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||||
30238370
|
BINDER™
8012-2479 |
50 mm | 1 on Top |
589.00€
Each |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||||
30238301
|
BINDER™
8012-2480 |
100 mm | 1 on Top |
943.00€
Each |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||||
30238355
|
BINDER™
8012-2498 |
30 mm | 1 on Top |
505.00€
Each |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||||
Description
- Round access port with silicone plug
- Choose between 30, 50, or 100 mm plug
- Available on left, right, or top of the chamber
- For use with KB PRO 130, KB PRO 260, KB PRO 720, KB PRO 1060, and KB PRO 1600
Specifications
KB PRO 130, KB PRO 260, KB PRO 720, KB PRO 1060, KB PRO 1600 | |
Silicone | |
Access Port |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BINDER™ Access Port