missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tuttnauer A091 Nozzle
Nozzle for the Tiva Washer.
Brand: Tuttnauer P00001006
This item is not returnable.
View return policy
Description
- A091 Nozzle diameter 6 mm
- Internal 3-flex, Height: 230 mm
- External dimensions W x H: 75 x 230 mm
Specifications
Stainless Steel | |
A091 | |
6 mm | |
9.1 in. | |
75 mm |
Nozzle | |
Tiva Washer | |
6 x 230 mm | |
230 mm |