missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Knick Elektronische™ SE 104 N pH Sensor
Click to view available options
Diameter (Metric):
15/5 mm
Unit Size:
Each
Description
- pH puncture sensor
- Connection: DIN coax connector
- Body material: plastic (Noryl)
- Body length: 65 / 25 mm
- Junction: hole junction
- Electrolyte: polymer
- pH measurement range: 2 to 13
- Temperature range: -5 to 80°C
- Recommended temperature sensor: ZU 0156
Specifications
Specifications
| Junction | Open |
| Material | Plastic |
| pH Range | 2 to 13 |
| Temperature (Metric) Operating | -5°C to +80°C |
| Type | pH Electrode |
| Filling Solution Type | Polymer |
| For Use With (Equipment) | Lab and Field units |
| Includes | Power cord |
| Model | 765 |
| Temperature (Metric) Range | -5°C to +80°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction