missing translation for 'onlineSavingsMsg'
Learn More

YSI™ 626250 ProODO Cable and Probe

Stores calibration data within the sensor, allowing probes to be placed on any ProODO instrument without re-calibration

Brand:  YSI™ 62625010

 View more versions of this product

Product Code. 11978118

  • 1185.00€ / Each
Estimated Shipment: 24-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

For use with ProODO Handheld Meters exclusively.

  • Assemblies include a ProODO optical DO sensor and sensing cap
  • Cable assemblies over one meter also include a cable management kit

TRUSTED_SUSTAINABILITY
Specifications

Specifications

±1%mg/L
10 m
RoHS, CE, WEEE, IP65
0.1°C
DO/temperature meter
Stores calibration data within the sensor
32 ft.
10°C to 40°C
Sensing cap and cable management kit
2 Years
ProODO
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions