missing translation for 'onlineSavingsMsg'
Learn More

Heidolph instruments 5° Angle Platform Shakers

Features a tilt angle of 5° for soft and gentle movements.

Brand:  Heidolph instruments 543-42205-00

1457.82 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 10213031

  • 1885.00€ / Each
Estimated Shipment: 11-12-2024
to see stock.
Explore more special offers
Add to basket

Récupel-bijdrage uitgesloten
This item is not returnable. View return policy

Description

Description

  • The Polymax 1040 is a medium-sized model and accepts load capacities of 5 kg
  • Features a tilt angle of 5° for soft and gentle movements 
  • Use this model for any vessel - culture plates, media bottles, Erlenmeyer flasks - there is no limit
  • Set and continuously adjust the variable speed on the analog control knob from 2 to 50 rpm - ideal for cell culture plates
  • This model is suitable for the modular incubator system and is recommended for applications which require variable temperature control up to 65 °C
Specifications

Specifications

2 to 50 rpm
230/240 V
EN 60529
375 mm
195 mm
Electronic
80%
1 to 120 min.
5 kg
230/240 V, 50/60 Hz
0°C to 50°C
50/60 Hz
375 x 320 x 195 mm
320 mm
Polymax 1040
Non-skid Rubber mat
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions