missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ G35 Seamless Knit Nylon Inspection Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Ambidextrous design allows gloves to be replaced one at a time, rather than in pairs
- High degree of sensitivity and dexterity for inspecting for defects and imperfections
- Designed for critical quality control inspections
- Seamless knit nylon shell reduces skin irritation
- Low lint for cleanroom applications
- Silicone-free
Specifications
Specifications
Construction | Seamless Knit |
Coating Material | Uncoated |
Color | White |
Disposable | Single-use |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nylon |
Product Type | Inspection Gloves |
Size | X-Small |
Sterility | Non-sterile |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'