missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Stomacher™ 400 Eco Bags
The Eco bags are designed to offer the same high quality as our regular blender bags, but with a reduced amount of plastic usage and waste. These bags are tailored to work seamlessly with the Stomacher™ EVO without affecting any existing protocols.
47.30€ - 50.70€
Specifications
Product Type | Blender Bag |
---|---|
Autoclavable | Not Autoclavable |
Closure Type | Open |
Thickness (Metric) | 65 μm |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
17724409
|
Stomacher™
BA6241 |
17.7 x 20 cm |
50.70€
Pack of 500 |
Estimated Shipment: 08-01-2025
Log in to see stock. |
|||||
17734409
|
Stomacher™
BA6341 |
15.5 x 20 cm |
47.30€
Pack of 500 |
Estimated Shipment: 08-01-2025
Log in to see stock. |
|||||
Description
- 30% smaller bags, reduces plastic use and waste
- For use with Stomacher™ EVO lab blender only
Specifications
Blender Bag | |
Not Autoclavable | |
Open | |
65 μm |