missing translation for 'onlineSavingsMsg'
Learn More

Stomacher™ 3500 Autoclavable Blender Bags

The 3500 Autoclavable Bag is the first paddle blender bag designed to be fully autoclavable for sterility methods post-testing. Its innovative design eliminates the risks of bag rupture and spillages when autoclaving, delivering one step, hassle free bag disposal.

Brand:  Stomacher™ BA6042/ACL

Product Code. 17764399

  • 210.00€ / Pack of 500
Estimated Shipment: 08-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Stomacher™ blender bag, with addition of bag closure device, consisting of wire reinforced tape
  • Bag made from virgin grade, Polyolefin complex.
  • Flexible and transparent
  • Resistant to freezing and high temperatures (from -40 to 80°C / -40 to 176°F)
  • No contact between the sample and the blender during homogenization of the sample
  • Suitable for short term storage or incubation of samples
  • Compatible with any paddle lab blender
  • Suitable for food contact. Not designed to be used for food packaging
  • Irradiated sterile in sealed sachets, with batch traceable certificate
  • Storage: in a temperate and dry place, away from humidity and light
Specifications

Specifications

Blender Bag
100 μm
500/Cs
Straight bottom seal
4500 mL (Recommended blending volume: 3750 mL)
0.0039 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions