missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Pumps 318MC Series Pumphead
318MC Pumphead features high accuracy microcassettes for manifold tubing for flow rates up to 53 mL/min.
769.00€
Specifications
Flow Rate | 36 mL/min. |
---|---|
Type | Multi-channel Pump Head |
Rotor Material | Electroless Nickel Plated Hardened Steel, Glass Filled Nylon |
Case Material | Glass Filled Polypropylene, IXEF (Polyarylamide), Stainless Steel |
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
12821921
|
Watson-Marlow Pumps
033.6853.000 |
318MC |
769.00€
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||||
12831921
|
Watson-Marlow Pumps
033.6854.000 |
318MCX |
769.00€
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||||
Description
- Designed for multi-channel low-flow applications.
- For simple tube change without disturbing other channels, cassettes are pre-loaded with tubing, which is available in twenty sizes and three different materials.
- Extension pumpheads snap fit in seconds, and two MCX (five channel) or three MCX3 (three channel extension pumpheads can be added), depending on the power of the drive.
Specifications
36 mL/min. | |
Multi-channel Pump Head | |
Electroless Nickel Plated Hardened Steel, Glass Filled Nylon | |
Glass Filled Polypropylene, IXEF (Polyarylamide), Stainless Steel |