missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Pumps 314MC Pumphead
The 314MC Pumphead features high accuracy microcassettes for manifold tubing for flow rates up to 53 mL/min.
Brand: Watson-Marlow Pumps 033.6453.000
683.21 EUR valid until 2024-11-30
Use promo code "21681" to get your promotional price.
This item is not returnable.
View return policy
Description
- Designed for multi-channel low-flow applications.
- For simple tube change without disturbing other channels, cassettes are pre-loaded with tubing, which is available in twenty sizes and three different materials.
- Extension pumpheads snap fit in seconds, and two MCX (five channel) or three MCX3 (three channel extension pumpheads can be added), depending on the power of the drive.
Specifications
53 mL/min. | |
Multi-channel Pump Head | |
Glass Filled Polypropylene, IXEF (Polyarylamide), Stainless Steel |
314MC | |
Electroless Nickel Plated Hardened Steel, Glass Filled Nylon |