missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Pumps 300 Series Drive
300 Series Cased Pumps are single or multi-channel benchtop pumps with manual, remote, analog, RS232 control and accurate dispensing.
Brand: Watson-Marlow Pumps 036.3144.00U
This item is not returnable.
View return policy
Description
- 300 series laboratory pumps are a benchtop pumping solution with manual, remote, analog or RS232 control capabilities.
- Featuring a chemically resistant ABS top and IP31 protection, 323 pumps have a membrane keypad that controls the pump, and a digital LCD to display speed.
- There are four models with increasing degrees of functionality:
- 323Du RS232/auto/manual enhanced-control high-flow pumps
- 323U and 323U analogue-auto and enhanced manual-control pumps
- 323S high-performance manual control pumps
- 323E manual control pumps
Pumphead options available as standard (others available on request):
- 313D and 313D2 three-roller pumpheads for continuous tubing
- 314D and 314D2 four-roller pumpheads for continuous tubing
- 314MC four-roller five-channel microcassette pumpheads
- 318MC eight-roller five-channel microcassette pumpheads
- 501RL and 501RL2 pumpheads for continuous tubing
Specifications
LCD | |
IP31 | |
323U | |
Cased Pump | |
400 rpm |
50/60 Hz | |
ABS Plastic, Aluminum | |
UK | |
100/120/220/240 V | |
ABS, Powder Coated Aluminium LM24 |