missing translation for 'onlineSavingsMsg'
Learn More

Linker Industrietechnik™ Stainless Steel Test Sieve with PVC Welding, 200 Dia. x 50 mm Height

Sifts particles in a wide range of pore sizes. These stainless-steel test sieves have PVC welding and an internal height of 50 mm and diameter of 200 mm.

Brand:  Linker Industrietechnik™ 552.050.221-014

 View more versions of this product

Product Code. 11724359

  • 357.00€ / Each
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Stainless-steel racks with an internal height of 50 mm
  • Diameter: 200 mm
  • Stainless-steel test sieve skin
  • PVC welding
  • Identification number and certificate of compliance
  • Resistant up to temperatures of 70°C
Specifications

Specifications

1 Each
Test Sieve
Stainless Steel
200 mm
32 μm
Compliance 2.1 EN 10 204 and ISO 3310-1. Main range in accordance with ISO 565 (mesh apertures)
50mm
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.