missing translation for 'onlineSavingsMsg'
Learn More

Linker Industrietechnik™ Stainless Steel Test Sieve with PVC Welding, 200 Dia. x 25 mm Height

Product Code. p-8007312
Click to view available options
Pore Size:
32 μm
40 μm
45 μm
50 μm
53 μm
63 μm
75 μm
80 μm
90 μm
1 mm
100 μm
106 μm
1.25 mm
125 μm
1.4 mm
150 μm
1.6 mm
160 μm
2 mm
200 μm
212 μm
250 μm
300 μm
400 μm
425 μm
500 μm
600 μm
630 μm
710 μm
800 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11704439

Brand: Linker Industrietechnik™ 552.025.221017

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sifts particles in a wide range of pore sizes. These stainless-steel test sieves have PVC welding and an internal height of 25 mm and diameter of 200 mm.

  • Stainless-steel racks with an internal height of 25 mm
  • Diameter: 200 mm
  • Stainless-steel test sieve skin
  • PVC welding
  • Identification number and certificate of compliance
  • Resistant up to temperatures of 70°C

Specifications

Quantity 1 Each
Pore Size 40 μm
Type Test Sieve
Certifications/Compliance Compliance 2.1 EN 10 204 and ISO 3310-1
Material Stainless Steel
Height (Metric) 25mm
Diameter (Metric) Outer 200 mm
Mesh Material Stainless Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.