missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Flat Shape Evaporating Dishes
24.65€ - 33.50€
Specifications
Bottom Shape | Flat |
---|---|
Material | Stainless Steel |
Shape | Round |
Type | Evaporating Dish |
Height (Metric) | 20 mm |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10633691
|
Bochem™
8572 |
100 mL |
33.50€
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||||
10383081
|
Bochem™
8571 |
75 mL |
24.65€
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||||
Specifications
Flat | |
Round | |
20 mm |
Stainless Steel | |
Evaporating Dish |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title