missing translation for 'onlineSavingsMsg'
Learn More

Testo™ 174T 1-Channel Temperature Data Logger

Product Code. 11331384
Click to view available options
Operating Temperature (Metric):
-30°C to +70°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11331384

Brand: Testo™ 0572 1767

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The 174T 1-Channel Temperature Data Logger is ideal for the continuous monitoring of storage temperatures.

  • The mini data logger for temperature, Testo 174T, is ideal for accompanying transports.
  • Simply positioned close to the goods, e. g. in containers and refrigerated rooms, the data logger monitors temperature continuously, securely and unobtrusively.
  • The free software ComSoft Testo 174 allows fast programming of the data logger and easy analysis.
  • The Testo Software (Comsoft) is only available on PC and not MAC.
  • Testo 174T Features
    • Single channel temperature data logger
    • Displays current reading, Max/Min values, programmed limit values and battery life in days
    • High data integrity, even with empty battery
    • Large measurement data memory
    • Watertight in accordance with IP65
    • Compact and robust

Specifications

Battery Type 2 Lithium (CR2032)
Accuracy (Temperature) ±0.5°C (-30°C to +70°C)
Temperature Resolution 0.1°C
Operating Temperature (Metric) -30°C to +70°C
Dimensions (L x W x H) 60 x 38 x 18.5 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.