missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1422A Tyvek™ Equipment Cover
1422A Tyvek™ Equipment Cover is an ideal choice in pharmaceutical operations to help keep clean equipment protected from both environmental and product cross contamination.
Brand: Keystone Cleanroom Products COV-TVK-443532
This item is not returnable.
View return policy
Description
- Keeps Cleaned Equipment Clean and Protected from Contamination
- Breathable
- Form Fitting, Fast and Consistent
- Manufactured and packaged in a ISO 6 cleanroom
- Conveniently packaged: 1 heat-sealed labeled poly bag
- Certificates of Conformance sent with shipment
Specifications
Cover | |
COC | |
White | |
Steam Sterilization | |
Tyvek | |
Steam | |
<125°C | |
44 in. | |
35 in. | |
32 in. |
Autoclavable | |
None | |
Single-use | |
Pharmaceutical Equipment | |
Non-sterile | |
<250°F | |
44 x 35 x 32 in. | |
112 cm | |
89 cm | |
81 cm |