missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1422A Tyvek Cover for Stopper Supply Hopper, with Elastic and Steam Indicator
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
Tyvek Cover for preventing microbial and particulate contamination.
Brand: Keystone Cleanroom Products COV-TVK-401204E
This item is not returnable.
View return policy
Description
- Prevent microbial and particulate contamination to critical parts, while the fill line set-up activities are performed
- Manufactured and packaged in a controlled cleanroom environment
- Reduces labor costs
- Simplifies the conformance to wrapping SOP's
- Steam Sterilization Indicator - Autoclavable at 121°C to 125°C
- Tear and puncture resistant
- Hydrophobic
- Lint-free
Specifications
Autoclavable | |
Heat Seal | |
Single-use | |
Non-sterile | |
Yes | |
<250°F | |
5.3 mil | |
4 in. |
COC | |
White | |
Tyvek | |
0.13 mm | |
Poly Bag | |
<125°C | |
102 x 30.5 cm (40 x 12 in.) | |
10 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction